£124.00
Ex VAT
£148.80
Inc VAT
2 Variations Available
Product Details
Product Specification
This monitor arm is used to provide a mounting point for a monitor or TV screen which may be required to display instructions to operatives using the desk.
Getting the monitor on to an arm support frees up desk space and creates much more flexibility to get the screen into a comfortable position for users.
Key Features:
-Can be fitted with panels or storage shelf
-Fixes to back frames available here
Attribute | Value |
---|---|
Brand | QMP |
Colour | Silver |
ECLASS Code | 24210590 |
MFR Part No. | BIMONARM530L |
Size | 530mm longmm |
Type | Monitor Arm |
UNSPSC Code | 43212000 |