£1.29
Ex VAT
£1.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Locate your records quickly and easily. Tabbed A - Z in 25 positions.
Attribute | Value |
---|---|
Additional Features | Lined |
Brand | Qconnect |
Colour | White |
Dimensions | 5"x3" |
EAN | 5705831352049 |
ECLASS Code | 24290902 |
Height | 35mm |
Material | Cardboard |
MFR Part No. | KF35204 |
Pack Quantity | 100 |
Type | Guide Cards |
UNSPSC Code | 44122001 |
Width | 255mm |