£1.79
Ex VAT
£2.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Strong manilla guide cards withstand constant daily use. Tabbed A - Z in 25 positions.
Attribute | Value |
---|---|
Additional Features | A-Z |
Brand | Qconnect |
Colour | White |
Dimensions | 5"x3" |
EAN | 5705831352070 |
ECLASS Code | 24290902 |
Height | 10mm |
Material | Manila |
MFR Part No. | KF35207 |
Pack Quantity | 25 |
Type | Guide Cards |
UNSPSC Code | 44122001 |
Width | 84mm |