£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Q Connect Multi-Coloured Rubber BandsHigh quality bands with a high latex content ensuring use time and time againSupplied in handy 15g packs.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Assorted |
EAN | 5706002020323 |
ECLASS Code | 24221401 |
Material | Rubber |
MFR Part No. | KF02032Q |
Pack Quantity | 10PCE |
Size | Assorted |
Type | Rubber Bands |
UNSPSC Code | 44122101 |