noscriptFellowes 4812001 PRIVACY FILTER 14" WIDESCREEN 4812001 | Cromwell Tools

Fellowes

4812001 PRIVACY FILTER 14" WIDESCREEN

SKU:

FEL8030015T

MPN:

4812001

£46.49

Ex VAT

£55.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Fellowes PrivaScreen™ Blackout Privacy Filter helps your business conform with data protection laws and prevents snoopers spying on what you're looking at on your computer. It presents a solid black reflection for viewers at the side, while remaining crystal clear for users viewing from directly in front. It also helps prevent damage to the screen, and the matte reverse side can reduce glare as well. Simple but sturdy tabs make it easy to attach and remove when needed.


    Product Specification
    Attribute
    Value

    Brand

    Fellowes

    Compatible Screen Size

    14in.

    EAN

    0043859688289

    Features

    Supports compliance with privacy regulations including HIPAA

    MFR Part No.

    BB68828

    Type

    Privacy Screen Filter

    UNSPSC Code

    43212001