noscriptFellowes 4813001 PRIVACY FILTER 12.5" WIDESCREEN 4813001 | Cromwell Tools

Fellowes

4813001 PRIVACY FILTER 12.5" WIDESCREEN

SKU:

FEL8030015V

MPN:

4813001

£45.79

Ex VAT

£54.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Fellowes PrivaScreen™ Blackout Privacy Filter helps your business conform with data protection laws and prevents snoopers spying on what you're looking at on your computer. It presents a solid black reflection for viewers at the side, while remaining crystal clear for users viewing from directly in front. It also helps prevent damage to the screen, and the matte reverse side can reduce glare as well. Simple but sturdy tabs make it easy to attach and remove when needed.


    Product Specification
    Attribute
    Value

    Brand

    Fellowes

    Compatible Screen Size

    12.5in.

    EAN

    0043859688999

    Features

    Supports compliance with privacy regulations including HIPAA

    MFR Part No.

    4813001

    Type

    Privacy Screen Filter

    UNSPSC Code

    43212001