noscriptSVL17 Blackout LCD Privacy Filter 17" INC17570 | Cromwell Tools

(Unbranded)

SVL17 Blackout LCD Privacy Filter 17"

SKU:

CTL8030020S

MPN:

INC17570

£46.99

Ex VAT

£56.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Manufactured using reliable micro louvre technology, this widescreen privacy screen filter creates an appearance of a black screen unless directly in front of it. Helping to reduce glare on the screen while you work, the filter also protects the delicate surface of the screen and is supplied with a soft microfibre cleaning cloth.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Compatible Screen Size

    17in.

    EAN

    0750333175707

    Features

    Reduces glare while working Supplied with a soft microfibre cleaning cloth

    MFR Part No.

    INC17570

    Type

    Privacy Screen Filter

    UNSPSC Code

    43212001