noscriptSVL22W Blackout LCD Privacy Screen Filter 22" Widescreen INC17522 | Cromwell Tools

(Unbranded)

SVL22W Blackout LCD Privacy Screen Filter 22" Widescreen

SKU:

CTL8030020H

MPN:

INC17522

£83.99

Ex VAT

£100.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Manufactured using reliable micro louvre technology, this widescreen privacy screen filter creates an appearance of a black screen unless directly in front of it. Helping to reduce glare on the screen while you work, the filter also protects the delicate surface of the screen and is supplied with a soft microfibre cleaning cloth.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Compatible Screen Size

    22in.

    EAN

    0750333175226

    Features

    Reduces glare while working Supplied with a soft microfibre cleaning cloth

    MFR Part No.

    INC17522

    Type

    Privacy Screen Filter

    UNSPSC Code

    43212001