£3019.00
Ex VAT
£3622.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Rexel RLW Wide Entry Shredders are powerful commercial shredders ideal for large offices. These shredders feature an extra large capacity entry throats, suitable for bulk shredding of A4, A3 and computer listing paper.
Attribute | Value |
---|---|
Additional Features | Auto Reverse Continuous Operation Manual feed Shreds Staples, Credit Cards, Paperclips and CD's/DVD's. |
Bin Capacity | 175L |
Brand | Rexel |
Colour | Black |
Cut Size | 6mm |
Cut Type | Strip cut |
Dimensions | 640x590x970mm |
EAN | 5028252316088 |
ECLASS Code | 24320700 |
MFR Part No. | RM31608 |
Run Time | Continuous |
Security Rating | Din Level-P2 |
Sheet Capacity | 35 |
Type | Commercial Shredder |
UNSPSC Code | 44101603 |
Weight | 82kg |