Rexel

2103047 RLWS47 SHREDDER BLK

SKU:

REX8250001V

MPN:

2103047

£5659.00

Ex VAT

£6790.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Rexel RLW Wide Entry Shredders are powerful commercial shredders ideal for large offices. These shredders feature an extra large capacity entry throats, suitable for bulk shredding of A4, A3 and computer listing paper.


    Product Specification
    Attribute
    Value

    Additional Features

    Auto Reverse Continuous Operation Manual feed Self Oil Shreds Staples, Credit Cards, Paperclips and CD's/DVD's.

    Bin Capacity

    225L

    Brand

    Rexel

    Colour

    Black

    Cut Size

    6mm

    Cut Type

    Strip cut

    Dimensions

    640x590x1010mm

    EAN

    5028252316026

    ECLASS Code

    24320700

    MFR Part No.

    2103047

    Run Time

    Continuous

    Security Rating

    Din Level-P2

    Sheet Capacity

    47

    Type

    Commercial Shredder

    UNSPSC Code

    44101603

    Weight

    115kg