£2287.00
Ex VAT
£2744.40
Inc VAT
2 Variations Available
Product Details
Product Specification
The use of cross cut or confetti cut Shredders are always recommended over
Strip cut as the shredded waste is much more secure as it is harder to reconfigure the information, and the waste shreds will compact better in the waste bin.
Attribute | Value |
---|---|
Additional Features | 100% Jam Proof 98% Time Saving AccuFeed Technology™ Auto Reverse Energy Savings System Manual feed Recyclable Bags Self Cleaning Shreds Staples, Credit Cards, Paperclips and CD's/DVD's. |
Bin Capacity | 35.8L |
Brand | Rexel |
Colour | Black |
Cut Size | 4x40mm |
Cut Type | Cross Cut |
Dimensions | 570x528x817mm |
ECLASS Code | 24320700 |
MFR Part No. | 2103500 |
Run Time | Continuous |
Security Rating | Din Level-Paper P-4 |
Sheet Capacity | 10 |
Type | Commercial Shredder |
UNSPSC Code | 44101603 |
Weight | 35.8kg |