£749.00
Ex VAT
£898.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Keep information private with this range of Fellowes strip cut shredders, designed for the Small Office/Home Office. Strip cut and all with a DIN level 2.
Attribute | Value |
---|---|
Additional Features | 100% Jam Proof Energy Savings System Safe Sense® Silent Shred |
Bin Capacity | 53L |
Brand | Fellowes |
Colour | Black |
Cut Size | 5.8mm |
Cut Type | Strip cut |
Dimensions | 286x535x735mm |
EAN | 0043859628117 |
ECLASS Code | 24320700 |
MFR Part No. | BB62811 |
Run Time | 45 mins |
Security Rating | Din Level-P2 |
Sheet Capacity | 18 |
Type | Small Office/Home Shredder |
UNSPSC Code | 44101603 |
Weight | 25kg |