£1219.00
Ex VAT
£1462.80
Inc VAT
2 Variations Available
Product Details
Product Specification
When extra security is needed for sensitive information, don't look any further than this range of Fellowes shredders. Perfect for the individual, home and office.
Attribute | Value |
---|---|
Additional Features | Shreds Staples, Credit Cards, Paperclips and CD's/DVD's. Silent Shred |
Bin Capacity | 60L |
Brand | Fellowes |
Colour | Black |
Cut Size | 2 x 12 |
Cut Type | Micro Cut |
Dimensions | 335 x 250 x 46mm |
EAN | 0043859642731 |
ECLASS Code | 24320700 |
MFR Part No. | BB64273 |
Run Time | 1000 mins |
Security Rating | Din Level -CD/DVD O-1 |
Sheet Capacity | 12 |
Type | Commercial Shredder |
UNSPSC Code | 44101603 |
Weight | 37.70kg |