£699.00
Ex VAT
£838.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Keep information private with this range of Fellowes strip cut shredders, designed for the Small Office/Home Office. Strip cut and all with a DIN level 2.
Attribute | Value |
---|---|
Additional Features | Silent Shred |
Bin Capacity | 60L |
Brand | Fellowes |
Colour | Black |
Cut Size | 5.8mm |
Cut Type | Strip cut |
Dimensions | 781 X 435 X 450mm |
EAN | 0438596282478 |
ECLASS Code | 24320700 |
MFR Part No. | BB62824 |
Run Time | 1000 mins |
Security Rating | Din Level-P2 |
Sheet Capacity | 20 |
Type | Small Office/Home Shredder |
UNSPSC Code | 44101603 |
Weight | 39.36kg |