£1229.00
Ex VAT
£1474.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Reduce the risk of Identity crime with these Fellowes Cross Cut Shredders. Cross Cut shredders produce confetti like waste which makes it harder to reconfigure the information. and the waste shreds will compact better in the waste bin which requires emptying less frequently and saves costs by reducing the number of waste bags required.
Attribute | Value |
---|---|
Additional Features | 100% Jam Proof Energy Savings System Safe Sense® Silent Shred |
Bin Capacity | 83L |
Brand | Fellowes |
Colour | Black |
Cut Size | 4x38mm |
Cut Type | Cross Cut |
Dimensions | 510x460x880mm |
EAN | 0043859643714 |
ECLASS Code | 24320700 |
MFR Part No. | BB64371 |
Run Time | Continuous |
Security Rating | Din Level -CD/DVD O-1 |
Sheet Capacity | 23 |
Type | Small Office/Home Shredder |
UNSPSC Code | 44101603 |
Weight | 51kg |