£444.00
Ex VAT
£532.80
Inc VAT
Product Details
Product Specification
99CI
100% Jam Proof. SilentShred® Technology. Shreds for up to 17-18mins for high volume shredding. 2 year full warranty plus 5 year cutter warranty. For 3-5 users.
Sheet capacity: 17-18 A4 sheets at once.
Shreds: paper, staples and credit cards.
Cut size: 3.9 x 38mm cross cut-particles.
Security level: 3.
Dimensions: (H x W x D) 592 x 284 x 446mm.
Attribute | Value |
---|---|
Additional Features | 100% Jam Proof Auto Start & Reverse Energy Savings System Safe Sense® Shreds Staples, Credit Cards, Paperclips and CD's/DVD's. Silent Shred |
Bin Capacity | 450 sheets - 34L |
Brand | Fellowes |
Colour | Black/Dark Silver |
Cut Size | 4mm x 38mm |
Cut Type | Cross Cut |
Dimensions | W290xD440xH640mm |
EAN | 0438596292682 |
ECLASS Code | 24320700 |
MFR Part No. | 4691101 |
Run Time | Continuous Run Time 25 minutes Motor Cool Down Time 40 minutes |
Security Rating | Din Level -CD/DVD O-3 Din Level-Magnetic Media (credit Card) T-4 Din Level-Paper P-4 |
Sheet Capacity | 17 Sheets A4 per pass |
Type | Small Office/Home Shredder |
UNSPSC Code | 44101603 |
Weight | 16.5kg |