£227.00
Ex VAT
£272.40
Inc VAT
Product Details
Product Specification
The AUTOMAX 80M Auto Feed Shredder delivers unparalleled document security and efficiency. This mini-cut shredder combines an 80-sheet automatic feed with an 8-sheet manual feed, ensuring flexibility for diverse document types. Operating at Security Level P-4, it shreds papers into mini-cut pieces, exceeding standard cross-cut security. Its advanced features, including auto reverse and sleep mode, guarantee uninterrupted shredding. The shredder accepts staples, paper clips, and credit cards, providing versatile material handling.
Features and Benefits
•Shreds documents into mini-cut pieces, ensuring superior confidentiality
•Combines 80-sheet automatic feed with 8-sheet manual feed for flexibility
•Processes 80 sheets in 5 minutes, with auto reverse and sleep mode for uninterrupted operation
•Accepts staples, paper clips, and credit cards, accommodating diverse document formats
•Up to 3 years of warranty, providing long-term satisfaction and security
Attribute | Value |
---|---|
Additional Features | Shreds Staples, Credit Cards, Paperclips and CD's/DVD's. |
Bin Capacity | 17L |
Brand | Fellowes |
Colour | Black |
Cut Type | Cross Cut |
Dimensions | 51.50 x 25.00 x 34.00mm |
ECLASS Code | 24320700 |
MFR Part No. | 4621601 |
Run Time | 7 |
Security Rating | Din Level-Paper P-4 |
Type | Autofeed Shredder |
UNSPSC Code | 44101603 |
Weight | 8.8kg |