£357.00
Ex VAT
£428.40
Inc VAT
2 Variations Available
Product Details
Product Specification
The POWERSHRED LX210 and LX200 shredders redefine document disposal with their advanced Intellibar™ technology. These mini-cut shredders guarantee unparalleled confidentiality by transforming each A4 sheet into over 1300 individual particles. Equipped with SafeSense® Protection and a 100% Jam Proof System, each shredder offers enhanced user safety and frustration-free shredding. The smart IntelliBAR™ Efficiency Meter ensures uninterrupted shredding, while the spacious bins minimize emptying frequency. With real-time indicators and an extendable 4-year warranty, these shredders prioritize efficiency, security, and user convenience.
Features and Benefits
• Shreds documents into over 1300 particles for ultimate confidentiality
• SafeSense® protection stops shredding when hands approach, ensuring user safety
• 100% Jam Proof System allows continuous shredding without interruptions
• Intellibar™ Technology maximizes throughput, optimizing the shredding process
• 23-liter (LX210) and 22-liter (LX200) bins reduce emptying frequency, increasing efficiency
• Bin full and runtime indicators provide instant feedback for user convenience
• Up to 3 years of warranty with registration, ensuring long-term satisfaction
Attribute | Value |
---|---|
Additional Features | Shreds Staples, Credit Cards, Paperclips and CD's/DVD's. |
Bin Capacity | 23L |
Brand | Fellowes |
Colour | Black |
Cut Type | Cross Cut |
Dimensions | 53.50 x 35.80 x 29.70mm |
ECLASS Code | 24320700 |
MFR Part No. | 5502501 |
Security Rating | Din Level-Paper P-4 |
UNSPSC Code | 44101603 |
Weight | 12.64kg |