£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
The Powershred LX45 Cross-Cut Shredder offers secure and stylish document destruction for home and office use. It shreds paper into small cross-cut pieces, enhancing security for sensitive information. The shredder features a safety lock to prevent accidental operation, ensuring safe use. Ideal for disposing of personal documents like bank statements and business documents such as financial reports, the LX45 helps protect against identity theft and maintain privacy.
Features and Benefits
• Efficiently shreds 8 sheets per pass into secure 4x37mm cross-cut particles (DIN Level P-4)
• Patented Safety Lock disables the shredder for enhanced safety
• Continuous shredding for up to 6 minutes with a 20-minute cool-down period
• Convenient 17L bin with a lift-off head for easy disposal
• Capable of shredding staples, paper clips, and credit cards for enhanced convenience
Typical Applications
• Perfect for moderate use in home and small office settings
Notes
• Offers up to a 3-year warranty (2 years standard, plus 1 year with registration)
Attribute | Value |
---|---|
Additional Features | Shreds Staples, Credit Cards, Paperclips and CD's/DVD's. |
Bin Capacity | 17L |
Brand | Fellowes |
Colour | Black |
Cut Type | Cross Cut |
Dimensions | 40.16 x 30.96 x 22.07mm |
ECLASS Code | 24320700 |
MFR Part No. | 4401501 |
Run Time | 6 Minutes |
Security Rating | Din Level-Paper P-4 |
Sheet Capacity | 8 |
Type | Small Office/Home Shredder |
UNSPSC Code | 44101603 |
Weight | 4.2kg |