£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
The Powershred LX65 Cross-Cut Shredder is a stylish and efficient shredder designed for secure document destruction in small offices. This shredder can handle paper, staples, paper clips, and credit cards, turning them into small cross-cut pieces for enhanced security. Ideal for disposing of personal and business documents, the LX65 helps protect against identity theft and maintains privacy.
Features and Benefits
• Efficiently shreds 10 sheets per pass into secure 4x40mm cross-cut particles (DIN Level P-4)
• Patented SafeSense® technology pauses shredding if hands touch paper entry for enhanced safety
• Continuous shredding for up to 6 minutes with a 20-minute cool-down period
• Convenient 22L bin with a lift-off head for easy disposal
• Capable of shredding staples, paper clips, and credit cards for enhanced convenience
Typical Applications
• Perfect for moderate use in home and small office settings
Notes
• Offers up to a 3-year warranty (2 years standard, plus 1 year with registration)
Attribute | Value |
---|---|
Additional Features | Shreds Staples, Credit Cards, Paperclips and CD's/DVD's. |
Bin Capacity | 22L |
Brand | Fellowes |
Colour | Black |
Cut Size | 4mm x 40mm |
Cut Type | Cross Cut |
Dimensions | 40.80 x 23.34 x 37.15mm |
ECLASS Code | 24320700 |
MFR Part No. | 4400601 |
Run Time | 6 Minutes |
Security Rating | Din Level-Paper P-4 |
Sheet Capacity | 10 |
Type | Small Office/Home Shredder |
UNSPSC Code | 44101603 |
Weight | 5.31kg |