£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
The Q Connect Q8 MICRO is a high security microcut Shredder with LED indication for standby and bin full that shreds up to 8 sheets of 75gsm paper per pass plus credit cards, small staples, and small paperclips at a speed rate of 2.2 meters per minute. The Q8 MICRO has a dual entry slot for convenient shredding, a pull out bin for easy emptying of waste shreds, casters for mobility, and an automatic start and stop operation, and reverse function to clear paper jams. Shreds are collected in a 15 litre waste bin and the machine will automatically stop if the motor overheats during continuous shredding, but can be started again when cool so as not to over feed the machine.
Attribute | Value |
---|---|
Additional Features | Shreds Staples, Credit Cards, Paperclips and CD's/DVD's. |
Bin Capacity | 15L |
Brand | Qconnect |
Colour | Black |
Cut Size | 3.3x9mm |
Cut Type | Micro Cut |
Dimensions | 215x484x350mm |
EAN | 5705831155480 |
ECLASS Code | 24320700 |
MFR Part No. | KF15548 |
Run Time | 10 mins |
Security Rating | Din Level-Paper P-4 |
Sheet Capacity | 8 |
Type | Small Office/Home Shredder |
UNSPSC Code | 44101603 |
Weight | 4.2kg |