£64.49
Ex VAT
£77.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Heavyweight manilla file features transfer prongs, corresponding coil springs and compressor bar for sorting, plus a deep pocket on inside back cover enables loose items to be kept together with file. Capacity 35mm. Foolscap.
Attribute | Value |
---|---|
Brand | Elba |
Colour | Green |
EAN | 5012476004555 |
ECLASS Code | 24291590 |
Material | Card |
MFR Part No. | GX30114 |
Pack Quantity | 25 |
Recyclable/Non-recyclable | Recyclable |
Size | Foolscap |
Type | Spring Coil Files |
UNSPSC Code | 44122000 |