£98.99
Ex VAT
£118.79
Inc VAT
14 Variations Available
Product Details
Product Specification
Guildhall Super Heavy Weight Pocket Spiral File.Foolscap file made from 420gsm manilla for durability.Metal spring mechanism allows for easy insertion and removal of punched papers.Useful pocket with 35mm gusset for storing loose papers.
Attribute | Value |
---|---|
Brand | Guildhall |
Colour | Orange |
EAN | 5016196230379 |
ECLASS Code | 24291590 |
Material | Card |
MFR Part No. | GH23037 |
Pack Quantity | 25 |
Recyclable/Non-recyclable | Recyclable |
Size | Foolscap |
Type | Spring Coil Files |
UNSPSC Code | 44122000 |