£68.99
Ex VAT
£82.79
Inc VAT
15 Variations Available
Product Details
Product Specification
These Heavyweight 420gsm manilla spiral pockets make storing paperwork easy. With a metal spring mechanism allows for easy insertion and removal of punched papers. 100% recycled Sprint manilla for extra durability. Holds 200 sheets. Fitting secures punched papers and clever transfer mechanism allows papers to be worked on without having to remove them. Printed box on front cover for easy identification of contents. Some designs also feature useful pockets inside of the front cover for storing loose leaf pages.
*Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Guildhall |
Colour | Buff |
EAN | 5016196254856 |
ECLASS Code | 24291590 |
Material | Card |
MFR Part No. | GH25485 |
Pack Quantity | 25 |
Recyclable/Non-recyclable | Recyclable |
Size | Foolscap |
Type | Spring Coil Files |
UNSPSC Code | 44122000 |