£55.49
Ex VAT
£66.59
Inc VAT
Product Details
Product Specification
Europa spiral file is made from premium quality, 300 micron mottled pressboard and can hold up to 150 sheets of A4 paper. The transfer mechanism allows you to edit documents without removing them from the file. Ideal for colour coordinated filing, this assorrted pack contains 25 A4 files in red, yellow, green, blue and lilac.
Attribute | Value |
---|---|
Brand | Europa-Clairefontaine |
Colour | Assorted |
EAN | 5016196130006 |
ECLASS Code | 24291590 |
Material | Card |
MFR Part No. | GH13000 |
Pack Quantity | 25 |
Recyclable/Non-recyclable | Recyclable |
Size | Foolscap |
Type | Spring Coil Files |
UNSPSC Code | 44122000 |