£65.99
Ex VAT
£79.19
Inc VAT
4 Variations Available
Product Details
Product Specification
This Europa spiral file is made from premium quality, 300 micron mottled press board and can hold up to 150 sheets of A4 paper. The transfer mechanism allows you to edit documents without removing them from the file. Ideal for colour coordinated filing,
Attribute | Value |
---|---|
Brand | Europa-Clairefontaine |
Colour | Blue |
EAN | 5016196130051 |
ECLASS Code | 24291590 |
Material | Card |
MFR Part No. | 3005 |
Pack Quantity | 25 |
Recyclable/Non-recyclable | Recyclable |
Size | Foolscap |
Type | Spring Coil Files |
UNSPSC Code | 44122000 |