£39.49
Ex VAT
£47.39
Inc VAT
8 Variations Available
Product Details
Product Specification
These environmentally friendly Guildhall files are made from 100% recycled 285gsm manilla and features a spiral fitting for securing up to 380 sheets of A4 or foolscap paper. Available in a range of colours to help organise your paperwork.
Attribute | Value |
---|---|
Brand | Guildhall |
Colour | Green |
EAN | 5020188222044 |
ECLASS Code | 24291590 |
Material | Card |
MFR Part No. | JT22204 |
Pack Quantity | 25 |
Recyclable/Non-recyclable | Recyclable |
Size | Foolscap |
Type | Spring Coil Files |
UNSPSC Code | 44122000 |