£52.49
Ex VAT
£62.99
Inc VAT
7 Variations Available
Product Details
Product Specification
These strong 285gsm folders create a stylish filing solution for reports, presentations and more, and are ideal for use in the office, home or classroom. The metal spiral fitting secures punched papers in place and allows them to be worked on whilst in the file. The useful pocket also allows you to store unpunched papers. These colourful files can be used as part of a colour co-ordinated filing system and have a 350 sheet capacity.
Attribute | Value |
---|---|
Brand | Guildhall |
Colour | Buff |
EAN | 5016196142030 |
ECLASS Code | 24291590 |
Material | Card |
MFR Part No. | GH14203 |
Pack Quantity | 25 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Type | Spring Coil Files |
UNSPSC Code | 44122000 |