£54.99
Ex VAT
£65.99
Inc VAT
7 Variations Available
Product Details
Product Specification
These Guildhall spiral pocket file are made from durable 315gsm manilla and can hold up to 180 sheets of 80gsm A4 or foolscap paper. The file also features a secure spiral mechanism for punched papers and a useful pocket on the inside cover for storage of additional loose sheets.
Attribute | Value |
---|---|
Brand | Guildhall |
Colour | Orange |
EAN | 5016196221407 |
ECLASS Code | 24291590 |
Material | Card |
MFR Part No. | GH22140 |
Pack Quantity | 25 |
Recyclable/Non-recyclable | Recyclable |
Size | Foolscap |
Type | Spring Coil Files |
UNSPSC Code | 44122000 |