£50.49
Ex VAT
£60.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Rexel Jiffex transfer file are made from premium quality 270gsm manilla and feature a 32mm capacity mechanism with a compressor bar to help keep contents flat. Ideal for filing punched A4 reports, projects and more, the file also features a pre-printed labelling area for quick identification of contents. Ideal for colour coordinated filing,
Attribute | Value |
---|---|
Brand | Eastlight |
Colour | Green |
EAN | 5019410432443 |
ECLASS Code | 24291590 |
Material | Card |
MFR Part No. | EA43244 |
Pack Quantity | 50 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Type | Jiffex Files |
UNSPSC Code | 44122000 |