£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
This 3 flap Europa portfolio file is made from premium quality, heavyweight 500 micron pressboard with a stylish mottled effect finish. Each file can hold up to 180 sheets of A4 80gsm paper and features elasticated straps to help keep contents secure. This assorted pack contains 10 portfolio files in blue, red, green, yellow and lilac.
Attribute | Value |
---|---|
Brand | Europa-Clairefontaine |
Colour | Assorted |
EAN | 5016196147509 |
ECLASS Code | 24291590 |
Material | Card |
MFR Part No. | GH4750 |
Pack Quantity | 10 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Type | Wallets |
UNSPSC Code | 44122000 |