£1.39
Ex VAT
£1.67
Inc VAT
Product Details
Product Specification
Three flap elasticated file manufactured from tough hardwearing polypropylene. Internal flaps prevent papers from falling out and elasticated corners holds file closed while in
transit. Takes A4 paper. Available in red, blue, green and black.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Blue |
EAN | 5705831023123 |
ECLASS Code | 24291590 |
Material | Plastic |
MFR Part No. | KF02312 |
Pack Quantity | 1 |
Recyclable/Non-recyclable | Non-recyclable |
Size | A4 |
Type | Wallets |
UNSPSC Code | 44122000 |