£68.99
Ex VAT
£82.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Eastlight Jiffex Foolscap Transfer Files. Popular files which allow for easy insertion and removal of papers without disturbing the sequence of the remaining papers. Features an easy to use twin coil mechanism and variable spine thickness.
Attribute | Value |
---|---|
Brand | Eastlight |
Colour | Yellow |
EAN | 5019410432191 |
ECLASS Code | 24291590 |
Material | Card |
MFR Part No. | EA43219 |
Pack Quantity | 50 |
Recyclable/Non-recyclable | Recyclable |
Size | Foolscap |
Type | Jiffex Files |
UNSPSC Code | 44122000 |