£35.49
Ex VAT
£42.59
Inc VAT
7 Variations Available
Product Details
Product Specification
These strong and durable probate wallet offer a hard wearing office filing product.
Attribute | Value |
---|---|
Brand | Guildhall |
Colour | Green |
EAN | 5016196147332 |
ECLASS Code | 24291590 |
Material | Card |
MFR Part No. | GH14733 |
Pack Quantity | 25 |
Recyclable/Non-recyclable | Recyclable |
Size | Foolscap |
Type | Wallets |
UNSPSC Code | 44122000 |