£40.79
Ex VAT
£48.95
Inc VAT
7 Variations Available
Product Details
Product Specification
Transfer files with a useful pocket for loose papers. Can be colour matched to the existing Q-Connect transfer files for a co-ordinated filing system. Pocket is on right hand side making it suitable for both normal use and legal use. Up to 38mm capacity. Available in blue, buff, green, orange, pink, yellow and red. Pack of 25.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Pink |
EAN | 5706002260989 |
ECLASS Code | 24291590 |
Material | Card |
MFR Part No. | KF26098 |
Pack Quantity | 25 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Type | Transfer Files |
UNSPSC Code | 44122000 |