£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
Exacompta Forever Window Folders.Bright folders manufactured from 120gsm pressboard with a semi transparent window and printed lines on the front for notes.100% recycled material Blue Angel Certified.Size A4.Colour - Assorted.
Attribute | Value |
---|---|
Brand | Forever |
Colour | Assorted |
EAN | 3130630501008 |
ECLASS Code | 24291590 |
Material | Card |
MFR Part No. | GH50100 |
Pack Quantity | 100 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Type | Wallets |
UNSPSC Code | 44122000 |