£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Designed to use with Colop Printer 55 and Printer 55 Dater.
Get clear and uniform imprints with the replacement ink pad.
Suitable for use with Mini Dater or Number, this replacement ink pad will make a handy addition to your office supplies. This ink pad can be installed and replaced with utmost ease. Its high-quality ink will provide clean and crisp impressions on your invoices, bills, receipts, envelopes and other important documents.
Technical Specification:
Pack Quantity: 2.
Colour: Black.
Length: 82mm.
Width: 141mm.
Size: 141x82x20mm.
Attribute | Value |
---|---|
Additional Features | Pack quantity of 2 |
Brand | Colop |
Colour | Black |
Dimensions | 82x141 |
EAN | 9004362304890 |
For Use With | Colop Printer 55 and Printer 55 Dater |
MFR Part No. | E/10 BLACK |
UNSPSC Code | 44121905 |