£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
04000
For use with a stamp pad. Traditional and economical. 4mm date size. 12 years of dates.
Attribute | Value |
---|---|
Additional Features | 4mm date size |
Brand | Colop |
Colour | Black |
Dimensions | 25mm x 4mm |
EAN | 9004362303183 |
ECLASS Code | 24221101 |
MFR Part No. | 4000 |
UNSPSC Code | 44121600 |