£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
04006
Rubber numbering stamp with six number bands. Each band runs from 0-9. 4mm high imprint. For use with separate stamp pad. Impression size: 26x4mm
Attribute | Value |
---|---|
Additional Features | 6 number band |
Brand | Colop |
Colour | Black |
Dimensions | 26mm x 4mm |
EAN | 9004362379201 |
ECLASS Code | 24221101 |
MFR Part No. | 4006 |
UNSPSC Code | 44121600 |