£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
DIYP20/1
No stamp pad required. Four lines of text. The kit contains: self-inking stamp with ribbed back reusable rubber type containing letters, numbers and symbols, plus a set of tweezers.
Attribute | Value |
---|---|
Additional Features | 4 lines of text available |
Brand | Colop |
Colour | Black |
Dimensions | 38mm x 14mm |
EAN | 9004362393320 |
ECLASS Code | 24221101 |
MFR Part No. | PTR20/1 |
UNSPSC Code | 44121600 |