£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
S120/WD
No stamp pad required. Choice of 12 words before a date. Heavy duty stamp. Wheel turned phrase band, select phrase from index on top of inner frame. 4mm characters.
12 years of dates.
Texts available:
Approved
Urgent
E-MAILED
Cancelled
Charged
Checked
Delivered
CREDIT
Faxed
Paid
Received
ShippeD
Attribute | Value |
---|---|
Additional Features | Multiple wording + dual colour |
Brand | Colop |
Colour | Blue/Red |
Dimensions | 43mm x 4mm |
EAN | 9004362359418 |
ECLASS Code | 24221101 |
MFR Part No. | S120/WD |
UNSPSC Code | 44121600 |