£34.99
Ex VAT
£41.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Create your own customised, self-inking date stamp with this COLOP Printer S260 set. Quick to set up and easy to change, the stamp has space for a line of text above and below the changeable date, printing the text in blue and the date in red. The set includes stamp, dual colour ink pad, one set of alpha numeric, 4mm high characters and tweezers.
Attribute | Value |
---|---|
Additional Features | Includes self-inking stamp with ink pad |
Brand | Colop |
Colour | Blue/Red |
Dimensions | 45 x 24 mm |
EAN | 9004362300229 |
ECLASS Code | 24221101 |
MFR Part No. | EM30022 |
UNSPSC Code | 44121600 |