£12.49
Ex VAT
£14.99
Inc VAT
5 Variations Available
Product Details
Product Specification
The most popular stamp impressions are available off-the-shelf. 100,000 print sharp impressions before re-inking is required. Elastamer soft touch handle and an impression cover. Ink colours supplied in red and blue. Lifetime guarantee.
Attribute | Value |
---|---|
Additional Features | 'ORDER CONFIRMED' wording |
Brand | Xstamper |
Colour | Red |
Dimensions | 30mm x 58mm |
EAN | 4974052985423 |
ECLASS Code | 24221101 |
MFR Part No. | CX-BN X1847 |
UNSPSC Code | 44121600 |