noscriptTacwise R3 STAPLE REMOVER 0206 | Cromwell Tools

Tacwise

R3 STAPLE REMOVER

SKU:

TAC8380270K

MPN:

0206

£5.99

Ex VAT

£7.19

Inc VAT

IN STOCK (13)

    Product Details

    Introducing the R3 Staple Remover, a heavy-duty tool designed for effortless staple removal with precision and minimal damage to various surfaces.


    Features and Benefits
    • With an all-metal construction and a vice grip mechanism, the R3 Staple Remover is designed to efficiently remove staples from a variety of surfaces
    • The leverage design of this staple remover reduces the amount of strength needed while minimizing potential damage to the surface from which staples are being removed.
    • Featuring a molded, easy-to-grip handle design ensures comfort during prolonged use
    • Built-in antibacterial protection eliminates 99% of bacteria and offers users a hygienic tool solution


    Product Specification
    Attribute
    Value

    Brand

    Tacwise

    Colour

    Black

    EAN

    5051439000234

    Material

    Metal

    UNSPSC Code

    44121613