£27.99
Ex VAT
£33.59
Inc VAT
Product Details
Product Specification
Stanley 0-PHT-150 Heavy-Duty Sharp Shooter Hammer Tacker. Ideal for furniture fabrication and building insulation.Non-slip grip. Will take three staple sizes , 6mm , 8mm , 10mm.
Attribute | Value |
---|---|
Brand | Stanley |
Colour | Black Yellow |
EAN | 3253560051501 |
ECLASS Code | 24220602 |
Material | Rubber |
MFR Part No. | PHT150C |
Type | Hammer Tacker |
UNSPSC Code | 44121615 |