£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
The perfect environmentally friendly choice, the Eco Full Strip Stapler is made from 80% recycled plastic and comes packaged in recycled cardboard with soy based inks. The stapler is designed to disassemble, making it ideal for end of life recycling. Featuring SuperFlatClinch™ technology, this stapler reduces paper stacks by up to 40%. This stapler is compatible with 26/6 staples and comes with a full 5 year guarantee.
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Black |
EAN | 5018505001854 |
ECLASS Code | 24220602 |
Material | Plastic |
MFR Part No. | 1085 |
Model Number | 1085 |
Sheet Capacity | 20 |
Type | Stapler |
UNSPSC Code | 44121615 |