£29.99
Ex VAT
£35.99
Inc VAT
Product Details
Product Specification
The 1153 is a unique all metal, high impact tool that fires both 4.5mm (CT45) and 6mm (CT60) cable staples, white and galvanised and has an impressive magazine capacity. With its recessed cutaway nose for clear vision, precise placement of the staple is simple and the impact power adjuster ensures a firm hold in even the hardest materials. Full length metal cable guide, easy bottom loading magazine and lock down handle.
Attribute | Value |
---|---|
Brand | Tacwise |
Colour | Silver |
EAN | 5051439003754 |
ECLASS Code | 24220602 |
Material | Steel |
Type | Hammer Tacker |
UNSPSC Code | 44121615 |