£31.49
Ex VAT
£37.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Holds a full strip fo 210 No. 56 staples, so you staple longer without refilling.
Sleek, executive styling looks great on your desk.
Staples up to 25 sheets of paper.
Five-year manufacturer warranty.
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Black |
EAN | 5028252047579 |
ECLASS Code | 24220602 |
Material | Plastic |
MFR Part No. | RX04757 |
Sheet Capacity | 25 |
Throat Depth | 90mm |
Type | Stapler |
UNSPSC Code | 44121615 |