£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
This full strip, metal Rexel Aquarius stapler is ideal for regular stapling, pinning and tacking, whether at home or in the office. It has a 92mm throat depth and can staple up to 15 sheets with Rexel No.56, or up to 20 sheets with No.16 staples.
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Black |
EAN | 5028252047692 |
ECLASS Code | 24220602 |
Material | Metal |
MFR Part No. | RX04769 |
Sheet Capacity | 20 |
Throat Depth | 95mm |
Type | Stapler |
UNSPSC Code | 44121615 |