£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
This environmentally friendly Rexel Ecodesk compact stapler features a lightweight, compact design with a 50% recycled plastic top cap. It has a throat depth of 47mm and takes either Rexel No.56 or No.16 staples. The stapler has a simple, top loading mechanism and a low staple indicator for ease of use. The stapler can staple up to 20 sheets of 80gsm paper.
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Black |
EAN | 5028252047821 |
ECLASS Code | 24220602 |
Material | Plastic |
MFR Part No. | RX04782 |
Model Number | Ecodesk |
Sheet Capacity | 20 |
Type | Stapler |
UNSPSC Code | 44121615 |